10W T5 Mini Incandescent Lamp

Item #: 0681206

Cat #: S6980

UPC: 045923069802

Company wide:
0 in stock
Documents & Guides
10 Watt miniature; T5; 2000 Average rated hours; 126 Lumens; Mini Wedge Base; 24 Volt

Overview

10 Watt miniature; T5; 2000 Average rated hours; 126 Lumens; Mini Wedge Base; 24 Volt
Also known as: 045923069802, S6980, SATS6980

Specifications

Wattage: 10
Shape: T5 (Tubular)
Lumens: 126
Volts AC: 24
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Wattage: 10
Lumens: 126
Base: Wedge (W2.1x9.5d)
Dimmable: No
Shape: T5 (Tubular)
Volts AC: 24
Light Technology: Incandescent