Aluminum Mechanical Lug, 2 Hole, 2 Barre

Item #: 0681200

Cat #: LAM2LB600-12-3

UPC: 074983325825

Call for price
Company wide:
0 in stock
Documents & Guides
Two-hole, aluminum, two barrel lug, dual barrel, type LAM2B, NEMA hole sizes and spacing, #2 AWG - 600 kcmil, 1/2 (12.7mm) stud hole.

Overview

Two-hole, aluminum, two barrel lug, dual barrel, type LAM2B, NEMA hole sizes and spacing, #2 AWG - 600 kcmil, 1/2 (12.7mm) stud hole.
Also known as: 074983325825, LAM2LB600-12-3, PDTLAM2LB600123

Specifications

Length: 5.500 in
Material: Aluminum
Stud Size: 1/2 in
Length: 5.500 in
Stud Size: 1/2 in
Material: Aluminum