Mechanical Lug, Aluminum, 2-Hole, 2 Barrel

Item #: 0681137

Cat #: LAM2B350-12-3Y

UPC: 074983592814

Company wide:
0 in stock
Mechanical Lug, Aluminum, 2-Hole, 2 Barrel, #6 AWG - 350 kcmil, 1/2 Inch Stud Hole.

Overview

Mechanical Lug, Aluminum, 2-Hole, 2 Barrel, #6 AWG - 350 kcmil, 1/2 Inch Stud Hole.
Also known as: 074983592814, LAM2B350-12-3Y, PDTLAM2B350123Y

Specifications

Conductors: 2
Mounting: 2-Hole
Allowable Gauge Range: 6 - 350
Stud Size: 1/2 in
Conductors: 2
Allowable Gauge Range: 6 - 350
Mounting: 2-Hole
Stud Size: 1/2 in