Aluminum Mechanical Lug, 1 Hole, 2 Barre

Item #: 0681123

Cat #: LAM2A1000-58-6Y

UPC: 074983592272

Call for price
Company wide:
0 in stock
One-hole, aluminum, two barrel lug, dual barrel, type LAM2A, NEMA hole sizes and spacing, 500 - 1000 kcmil, 5/8 (15.9mm) stud hole.

Overview

One-hole, aluminum, two barrel lug, dual barrel, type LAM2A, NEMA hole sizes and spacing, 500 - 1000 kcmil, 5/8 (15.9mm) stud hole.
Also known as: 074983592272, LAM2A1000-58-6Y, PDTLAM2A1000586Y

Specifications

Length: 3 in
Material: Aluminum
Stud Size: 5/8 in
Length: 3 in
Stud Size: 5/8 in
Material: Aluminum