Flexible Steel Conduit, 3/8", 250' Reel

Item #: 0681095

Cat #: 38FSX250

UPC: 077680118615

$ 1.10 FT
Company wide:
0 in stock
Documents & Guides
3/8" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 250 ft. Reel.

Overview

3/8" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 250 ft. Reel.
Also known as: 077680118615, 38FSX250

Specifications

Length: 250 ft
Diameter: 3/8 in
Material: Steel
Package Type: Coil
Type: Reduced Wall
Length: 250 ft
Material: Steel
Type: Reduced Wall
Diameter: 3/8 in
Package Type: Coil