**OBSOLETE**

Item #: 0681035
Cat #: F42T6/WW
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, 25W, Bulb: T6 (Tubular), Base: Single Pin (Fa8), Lumens: 1825, CRI: 52, Color Temp: 3000K, Rated Average Life: 7,500 Hrs. Length: 42 in. *Satco Part # S6470* ### NOTE: No Longer Made ###

Overview

Fluorescent Lamp, 25W, Bulb: T6 (Tubular), Base: Single Pin (Fa8), Lumens: 1825, CRI: 52, Color Temp: 3000K, Rated Average Life: 7,500 Hrs. Length: 42 in. *Satco Part # S6470* ### NOTE: No Longer Made ###
Also known as: F42T6/WW, SATS6470

Specifications

Length: 42 in
Lumens: 1825
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 52
Wattage: 25
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Length: 42 in
Color Temperature: 3000 (Warm White)
Wattage: 25
Base: 1-Pin (Fa8)
Lumens: 1825
Color Rendering Index (CRI): 52
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)