1
more

BUS 170M1422 FUSE 315A 690V 0
Item #: 0680991
Cat #: 170M1422
UPC: 051712216883
$ 267.81 EA
Company wide:
0
in stock
Documents & Guides
BUS 170M1422 FUSE 315A 690V 0
Overview
BUS 170M1422 FUSE 315A 690V 0
Also known as: 051712216883, 170M1422, BUS170M1422
Specifications
| Type: | Square Body |
| Type: | Square Body |