
2 Light Glass Bath Vanity Light, Brushed Nickel
Item #: 0680982
Cat #: P3191-09
UPC: 785247134878
$ 192.00 EA
Company wide:
0
in stock
Documents & Guides
Two Light Etched Glass Traditional Bath Vanity Light, 17.25 Inch x 8.125 Inch x 7.375 Inch, Brushed Nickel ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Overview
Two Light Etched Glass Traditional Bath Vanity Light, 17.25 Inch x 8.125 Inch x 7.375 Inch, Brushed Nickel ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Two-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.
Also known as: 785247134878, P3191-09, PROP319109
Specifications
| Type: | 2-Light, Bath/Wall Fixture |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Diameter: | 17 1/4 in |
| Standards: | California Proposition 65 |
| Type: | 2-Light, Bath/Wall Fixture |
| Wattage: | 100 |
| Diameter: | 17 1/4 in |
| Base: | Medium Screw (E26) |
| Color: | Brushed Nickel |
| Standards: | California Proposition 65 |