Multimeter With Non-Contact Voltage, Maximum Rating 600V

Item #: 0680918

Cat #: FLUKE-117

UPC: 095969324205

$ 304.99 EA
Company wide:
141 in stock
Multimeter With Non-Contact Voltage, Maximum Rating 600 Volt, Features: True RMS, Voltage, Amperage, Continuity, Ohms, Diode Test, Capacitance & Surge Protection, Test Leads & User Manual

Overview

Multimeter With Non-Contact Voltage, Maximum Rating 600 Volt, Features: True RMS, Voltage, Amperage, Continuity, Ohms, Diode Test, Capacitance & Surge Protection, Test Leads & User Manual

The Fluke 117 Digital Multimeter includes integrated non-contact voltage detection to help get the job done faster… Designed by electricians and engineered by Fluke, the Fluke 117 is a compact True-RMS meter for demanding applications like commercial buildings, hospitals, and schools. With its integrated non-contact voltage detection, Auto Volts and LoZ functions that help prevent false readings caused by ghost voltage, the Fluke 117 is a great choice for electricians. In fact, users around the world have said their 117 is an investment in accuracy. The Fluke 117 provides Min/Max/Average readings and measures frequency and capacitance. Plus, its easy-to-use interface can save you time and enable you to move from job to job more quickly.

Also known as: 095969324205, FLUKE-117, FLUFLUKE117, Tech, ET, Electrician, Sparky, Meter

Specifications

Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Volts DC: 600
Standards: California Proposition 65
Volts AC: 600