6" 10 TPI Thin Kerf SAWZALL® Blades

Item #: 0680910

Cat #: 48-00-5092

UPC: 045242082766

$ 14.47 EA
Company wide:
11 in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, 10 TPI, Length: 6", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, Sawzall, 10 TPI, Length: 6", Includes: (5) Blades.

Thin Kerf metal-cutting blades with the Double Duty Upgrade™; feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™; is engineered to protect against tang breakage and delivers the strongest Sawzall®; blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Also known as: 045242082766, 48-00-5092, MIL48005092

Features & Benefits

  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability

Specifications

Type: 10 TPI, Reciprocating Saw Blade
Length: 6 in
Type: 10 TPI, Reciprocating Saw Blade
Length: 6 in