Dual Wattage 240V Wall Heater, White

Item #: 0680903

Cat #: WHF2415-W

UPC: 093319120330

$ 298.57 EA
Company wide:
5 in stock
Documents & Guides
WHF2415 In-Wall Heater, 240V, 750/1500 Watts, 3.1 - 6.2 Amps, Color: White

Overview

WHF2415 In-Wall Heater, 240V, 750/1500 Watts, 3.1 - 6.2 Amps, Color: White

The WHF heater offers extreme value by combining the rapid heat transfer of a NiChrome element with the performance of a squirrel cage blower. This makes for a relatively quiet heater without the added cost of a high mass element like the Pic-A-Watt®. It is commonly used as the first upgrade in apartment construction and is an excellent choice for bathrooms because of the instant heat from the wire element. NiChrome Open Coil Element For Quick Heat Transfer. Whisper Quiet Squirrel Cage Blower. Dual Wattage Design. Patented Smart Limit Protection®. Wall can with QuickSet™ stud alignment tabs. Proudly made in the USA. 3-year warranty.

Also known as: 093319120330, WHF2415-W, KNGWHF2415W

Specifications

Wattage: 750, 1500
Color: White
Volts AC: 240
Mounting: Wall
Amps: 3.100, 6.200
Wattage: 750, 1500
Volts AC: 240
Amps: 3.100, 6.200
Color: White
Mounting: Wall