
Aluminum Compression Lug, 2 Hole, 300 kc
Item #: 0680886
Cat #: LAB300-12-2
UPC: 074983911509
Call for price
Company wide:
0
in stock
Documents & Guides
Two-hole, aluminum, long barrel, 300 kcmil, 1/2 (12.7mm) stud hole.
Overview
Two-hole, aluminum, long barrel, 300 kcmil, 1/2 (12.7mm) stud hole.
Also known as: 074983911509, LAB300-12-2, PDTLAB300122
Specifications
| Color: | Blue |
| Material: | Aluminum |
| Stud Size: | 1/2 in |
| Color: | Blue |
| Stud Size: | 1/2 in |
| Material: | Aluminum |