
Weatherproof Cover, 2-Gang, Universal, Vertical, Aluminum, Gray
Item #: 0680873
Cat #: MX6200
UPC: 092326104838
$ 46.20 EA
Company wide:
956
in stock
Documents & Guides
Weatherproof In-Use Cover, 2-Gang, Vertical Mount, Metallic, Depth: 3-1/4". Includes Separate Insert Types: Duplex Receptacle, (1) GFCI/Decorator, (1) Toggle Switch, (6) Single Receptacle, Diameter: 1.25", 1.375", 1.563", 1.625", 1.6875", 2.055", 2.125" or 2.438". Gray. Includes: Lockable Tab.
Overview
Weatherproof In-Use Cover, 2-Gang, Vertical Mount, Metallic, Depth: 3-1/4". Includes Separate Insert Types: Duplex Receptacle, (1) GFCI/Decorator, (1) Toggle Switch, (6) Single Receptacle, Diameter: 1.25", 1.375", 1.563", 1.625", 1.6875", 2.055", 2.125" or 2.438". Gray. Includes: Lockable Tab.
Heavy duty die-cast metal construction with premium powder coat Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI Includes attached gasket and mounting hardware Lockable tab Extra Duty® rated Vertical mount
Also known as: 092326104838, MX6200, TYMMX6200
Features & Benefits
- Heavy duty die-cast metal construction with premium powder coat
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI
- Includes attached gasket and mounting hardware
- Lockable tab
- Extra Duty® rated
- Vertical mount
Specifications
| Depth: | 3 1/4 in |
| Gangs: | 2 |
| Mounting: | Vertical |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Depth: | 3 1/4 in |
| Mounting: | Vertical |
| Standards: | California Proposition 65 |
| Gangs: | 2 |
| Color: | Gray |