Welding Cable, 4/0 AWG Stranded Copper

Item #: 0680872

Cat #: 4AWELDCABLEX2500

UPC: 079407317714

$ 17.73 FT
Company wide:
6,097 in stock
Documents & Guides
Welding Cable, 4/0 AWG Stranded Copper, Ethylene Propylene Rubber (EPR) Jacket, Black, 600V.

Overview

Welding Cable, 4/0 AWG Stranded Copper, Ethylene Propylene Rubber (EPR) Jacket, Black, 600V.

Welding cable is designed for use in electric arc-welding machines to power an electrode, a specially designed metal rod, that conducts a charge. The charge carried by the electrode is needed to produce an electric arc, the heat source, between the electrode and the metals being welded.

Also known as: 079407317714, 4AWELDCABLEX2500, SOFT DRAW, DLO

Specifications

Jacket: Rubber
Length: 2500 ft, Cut to Length
Material: Copper
Color: Black
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Jacket: Rubber
Material: Copper
Gauge: 4/0 AWG
Conductors: 1
Length: 2500 ft, Cut to Length
Color: Black
Volts AC: 600