20A TR Commercial Grade GFCI Decora Receptacle, 5-20R, Red

Item #: 0680856

Cat #: 7899-HGR

UPC: 078477317167

Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt NEMA 5-20R Receptacle, Red20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, SmartLock Pro Duplex Receptacle, Straight Blade, Hospital Grade, GFCI Ground Fault, Monochromatic, w/Indicator Light, Back & Side 20A Feed-Thru Wired, Steel Strap - Red

Overview

20 Amp, 125 Volt NEMA 5-20R Receptacle, Red20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, SmartLock Pro Duplex Receptacle, Straight Blade, Hospital Grade, GFCI Ground Fault, Monochromatic, w/Indicator Light, Back & Side 20A Feed-Thru Wired, Steel Strap - Red
Also known as: 078477317167, 7899-HGR, LEV7899HGR

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Color: Red
NEMA Configuration: 5-20R
Amps: 20