Starter, Replacement Contact kit, Size 1, 4P, Model J

Item #: 0680813

Cat #: 373B331G10

UPC: 786678751870

$ 1394.72 EA
Company wide:
0 in stock
Documents & Guides
A200 Replacement Contact Kit , 5-Pole, Model J, Size 1, Also Use On 30 Amp, A202 Lighting Contactor

Overview

A200 Replacement Contact Kit , 5-Pole, Model J, Size 1, Also Use On 30 Amp, A202 Lighting Contactor
Also known as: 786678751870, 373B331G10, CUT373B331G10

Specifications

Type: Contact Kit
Size: 1
Mounting: Device
Amps: 30
Poles: 5
Type: Contact Kit
Mounting: Device
Poles: 5
Size: 1
Amps: 30