14000 lbs Pull Rope

Item #: 0680791
Cat #: P966
UPC: 032886857720
$ 1030.70 EA
Company wide:
5 in stock
Documents & Guides
Pull Rope, Resistant to UV/Chemicals/Abrasion & Low Stretch, Diameter: 9/16", Length: 600 ft, Tensile Strength: 14,000 lbs.

Overview

Pull Rope, Resistant to UV/Chemicals/Abrasion & Low Stretch, Diameter: 9/16", Length: 600 ft, Tensile Strength: 14,000 lbs.
9/16 inch 600 ft., Double Braided Composite Rope AVG. Break. 16,000 lb.
Also known as: 032886857720, P966, SWCP966, Electrician , tugger rope

Specifications

Diameter: 9/16 in
Length: 600 ft
Type: Pull Rope
Standards: California Proposition 65
Weight Capacity: 14,000 lbs
Diameter: 9/16 in
Type: Pull Rope
Weight Capacity: 14,000 lbs
Length: 600 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)