Electronic Non-Programmable DP Thermostat White

Item #: 0680763

Cat #: TH114A-240D-B

UPC: 027418081629

$ 96.61 EA
Company wide:
396 in stock
Documents & Guides
Electronic Thermostat, Vertical Mount, 2-Pole, 208/240V, 3600W, Temperature Range: 40°F to 86°F, Color: White. *Cadet Part # 08162*

Overview

Electronic Thermostat, Vertical Mount, 2-Pole, 208/240V, 3600W, Temperature Range: 40°F to 86°F, Color: White. *Cadet Part # 08162*

The TH114 gives you precise temperature control with microprocessor-assisted adjustments. Its slim design, easy-to-read large backlit display, and straightforward non-programmable controls make it simple to use.


  • Microprocessor adjustments provide precise temperature control
  • Large backlit display for easy reading
  • On-screen indicator shows power use at a glance
  • Non-programmable push-button controls for easy operation
  • For use with electric baseboard or wall heaters
  • For 240v model, controls up to 3,600 watts at 240 volts and 3,120 watts at 208 volts; For 120v model, controls up to 2,000 watts
  • Comfort range: 1 degree
Also known as: 027418081629, TH114A-240D-B, CDTTH114A240DB

Specifications

Poles: 2
Wattage: 3600
Color: White
Volts AC: 240, 208
Poles: 2
Color: White
Wattage: 3600
Volts AC: 240, 208