
Aluminum Compression Lug, 1 Hole, 500 kc
Item #: 0680751
Cat #: LAA500-58-2
UPC: 074983910656
Call for price
Company wide:
0
in stock
Documents & Guides
One-hole, aluminum, long barrel, 500 kcmil, 5/8 (15.9mm) stud hole.
Overview
One-hole, aluminum, long barrel, 500 kcmil, 5/8 (15.9mm) stud hole.
Also known as: 074983910656, LAA500-58-2, PDTLAA500582
Specifications
| Color: | Pink |
| Material: | Aluminum |
| Stud Size: | 5/8 in |
| Color: | Pink |
| Stud Size: | 5/8 in |
| Material: | Aluminum |