100A, 1P, Pedestal - Padmount

Item #: 0680747

Cat #: M075CP4010

UPC: 784567205039

$ 638.67 EA
Company wide:
0 in stock
Documents & Guides
100 Amp. 120/240V, 1-Phase, Ring-Type. Galvanized Steel Pedestal - Padmount, Bottom Feed, NEMA 3R. Receptacles: 14-50R, BR32U, 5-20RGFCI. Breakers: (1) 2-Pole 50 Amp, (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp.

Overview

100 Amp. 120/240V, 1-Phase, Ring-Type. Galvanized Steel Pedestal - Padmount, Bottom Feed, NEMA 3R. Receptacles: 14-50R, BR32U, 5-20RGFCI. Breakers: (1) 2-Pole 50 Amp, (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp.
Also known as: 784567205039, M075CP4010, MIDM075CP4010, RV service

Specifications

Mounting: Pedestal
Amps: 100
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Pedestal
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 120/240