Grounding Pigtail/Screw, 12 AWG Solid, 8" (50PK Tube)

Item #: 0680736

Cat #: 20011

UPC: 780321200111

Company wide:
0 in stock
Documents & Guides
Insulated Pigtail, 12 AWG Solid Copper Lead Stripped 1", 8" Length, Includes: GSH Ground Screw, Tube Package of 50

Overview

Insulated Pigtail, 12 AWG Solid Copper Lead Stripped 1", 8" Length, Includes: GSH Ground Screw, Tube Package of 50

Labor and Time Savings! EPCO’s Stranded Wire Ground Bonding PigTails can save the Contractor up to 50 cents per installation. Meets the requirements of the 2011 National Electrical Code: Articles 110.14(A) and (B) and 250.8. Factory-crimped Flanged Spade Terminal or Ring Terminal meets the requirements of the 2011 National Electrical Code: Article 110.4 and provides precise electrical terminations. Typical applications: Ground bonding in a power distribution box, junction box or multi-gang receptacle box. UL Listed.

Also known as: 780321200111, 20011, EPC20011

Specifications

Length: 8 in
Length: 8 in