Rigid Nipple, Threaded, Steel, 1/2" x 18" Long

Item #: 0680724

Cat #: 1218RNP

UPC: 786692004280

Company wide:
0 in stock
Documents & Guides
Rigid Nipple, Threaded, Steel, 1/2 Inch x 18 Inch Long

Overview

Rigid Nipple, Threaded, Steel, 1/2 Inch x 18 Inch Long
Also known as: 786692004280, 1218RNP

Specifications

Diameter: 1/2 in
Material: Steel
Length: 18 in
Diameter: 1/2 in
Length: 18 in
Material: Steel