Dual Mode LED Strobe Light for Hearing Impaired, 120VAC

Item #: 0680678

Cat #: SL177I

UPC: 047871240036

Company wide:
0 in stock
Hearing Impaired Strobe Only, 120V AC, Wire-In, LED, Size: 5.60" Diameter, 3.00" Depth, Color: White. For use with Kidde Brand Smoke Alarms, Heat Detectors and Carbon Monoxide Alarms ***No Longer Listed Under ADA, FHA, HUD, And UL 1971 And Are Not Currently For Sale***

Overview

Hearing Impaired Strobe Only, 120V AC, Wire-In, LED, Size: 5.60" Diameter, 3.00" Depth, Color: White. For use with Kidde Brand Smoke Alarms, Heat Detectors and Carbon Monoxide Alarms ***No Longer Listed Under ADA, FHA, HUD, And UL 1971 And Are Not Currently For Sale***

The Kidde SLED177i (formerly SL177i) is a 120VAC wire in unit that provides a visual warning when part of an interconnected system. This unit can be directly interconnected with Kidde smoke alarms, heat alarms and carbon monoxide alarms (a maximum of 24 devices of which 18 can by initiating). When triggered by a smoke alarm or heat alarm, it will produce a steady flash warning. When triggered by a carbon monoxide alarm it will produce an intermittent flash warning. SLED177i has a 10 year limited warranty and is UL Listed. 

Also known as: 047871240036, SL177I, KIDSLED177I

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Volts AC: 120
Color: White
Mounting: Surface