This product has been discontinued.

$ 55.00 EA
Clearance
Price good while supplies last
Company wide:
4
in stock
Discontinued
Documents & Guides
Screw Point Flexible Bit, Type B, Length: 54 inch, Diameter: 9/16 inch
Overview
Screw Point Flexible Bit, Type B, Length: 54 inch, Diameter: 9/16 inch
Fast and aggressive, self-starting bit. Ultra-sharp ground threads provide increased pulling power through obstructions. Designed for easy to tough wood drilling.
Also known as: 783250900886, 90-088, IDE90088
Specifications
| Diameter: | 9/16 in |
| Length: | 54 in |
| Type: | Flexible |
| Diameter: | 9/16 in |
| Type: | Flexible |
| Length: | 54 in |