10 AWG THHN/THWN-2 Stranded Copper, White/Black Stripe, 5000'

Item #: 0680655

Cat #: 10THHNCSTRWHIBLA

UPC:

Company wide:
0 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, White w/ Black Stripe, 5000 ft. Reel.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, White w/ Black Stripe, 5000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 10THHNCSTRWHIBLA

Specifications

Gauge: 10 AWG
Jacket: PVC
Material: Copper
Length: 5000 ft
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Color: White/Black
Conductors: 1
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Stranding: Stranded