Compression Lug, 1-Hole, Aluminum

Item #: 0680649

Cat #: LAA2-38-X

UPC: 074983910168

Company wide:
0 in stock
Compression Lug, 1-Hole, 2 AWG, 3/8 Inch Stud, Aluminum

Overview

Compression Lug, 1-Hole, 2 AWG, 3/8 Inch Stud, Aluminum
Also known as: 074983910168, LAA2-38-X, PDTLAA238X

Specifications

Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 2
Mounting: 1-Hole
Allowable Gauge Range: 2
Stud Size: 3/8 in