Service Post Connector, Bronze, 6 - 3 AWG

Item #: 0680596

Cat #: SSS3

UPC: 785037654180

$ 56.32 EA
Company wide:
0 in stock
Documents & Guides
Service Post Connector, Bronze, 6 - 3 AWG

Overview

Service Post Connector, Bronze, 6 - 3 AWG
Also known as: 785037654180, SSS3, PENSSS3

Specifications

Size: 3/8 in
Material: Bronze
Allowable Gauge Range: 6 - 3
Size: 3/8 in
Allowable Gauge Range: 6 - 3
Material: Bronze