Locking Plug, 30A, 250V, L6-30P, 2P3W

Item #: 0680595

Cat #: HBL2621

UPC: 783585038834

Company wide:
0 in stock
Locking Plug, 30 Amp, 250 Volt, L6-30P, 2P3W

Overview

Locking Plug, 30 Amp, 250 Volt, L6-30P, 2P3W

The Hubbell HUBHBL2621 Twist-Lock® plug features a superior cord grip design that protects terminations from excess strain and a clear, funnel shaped wire entry that makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585038834, HBL2621, KELHBL2621

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Color: Black/White
Amps: 30
Volts AC: 250
Material: Brass, Nylon
NEMA Configuration: L6-30P
Color: Black/White
Volts AC: 250
NEMA Configuration: L6-30P
Amps: 30
Material: Brass, Nylon