Poke-Thru Abandonment Plug, 3" Core Hole, Aluminum

Item #: 0680427

Cat #: ABPLUG3

UPC: 786564029274

$ 85.86 EA
Company wide:
0 in stock
Poke-Thru Abandonment Plug, 3 Inch Core Hole, Material/Finish: Aluminum/Black

Overview

Poke-Thru Abandonment Plug, 3 Inch Core Hole, Material/Finish: Aluminum/Black

Complete plug assembly for abandoning an open 3" (76mm) diameter hole. Assembly includes intumescent fire-stop material to maintain the fire-classification of the floor, integral retainer ring to prevent the unit from pulling up through the floor, and a black die-cast aluminum cover.

Also known as: 786564029274, ABPLUG3, WMDABPLUG3

Specifications

Color: Black
Material: Steel, Aluminum
Color: Black
Material: Steel, Aluminum