EBR Receptacle w/Circuit Breaker, 60A, 600V Breaker

Item #: 0680399

Cat #: EBR6034FB60

UPC: 781381876131

$ 7441.52 EA
Company wide:
0 in stock
Documents & Guides
EBR Receptacle with Circuit Breaker, Explosion-Proof, Dust-Ignitionproof, 60A, 600V, 4P3W

Overview

EBR Receptacle with Circuit Breaker, Explosion-Proof, Dust-Ignitionproof, 60A, 600V, 4P3W
Also known as: 781381876131, EBR6034FB60, APPEBR6034FB60

Specifications

Type: Receptacle
Volts AC: 600
Amps: 60
Type: Receptacle
Amps: 60
Volts AC: 600