Compact Fluorescent Lamp, Twist, 42W, 2700K

Item #: 0680301
Cat #: 28942277
UPC: 762148026075
Call for price
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 42 Watt, Bulb: EL/Mdt (Twist), Base: Medium Base (E26), Lumens: 2800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hours

Overview

Compact Fluorescent Lamp, 42 Watt, Bulb: EL/Mdt (Twist), Base: Medium Base (E26), Lumens: 2800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hours
Also known as: 762148026075, 28942277, TCP28942277

Specifications

Base: Medium Screw (E26)
Wattage: 42
Lumens: 2800
Color Rendering Index (CRI): 82
Volts AC: 277
Color: White
Shape: EL/mDT (Twister)
Type: Electronic
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Lumens: 2800
Volts AC: 277
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Wattage: 42
Color Rendering Index (CRI): 82
Color: White
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)