Transformer, 750VA, 1P, 120x240V, 12/24, Buck-Boost

Item #: 0680278

Cat #: SB12N.750F

UPC: 708281001159

Company wide:
0 in stock
Documents & Guides
750 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz

Overview

750 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 708281001159, SB12N.750F, FPESB12N.750F

Specifications

Volt Amps: 750
Volts AC: 120, 240
Phase: 1
Primary Voltage: 120/240
Volt Amps: 750
Phase: 1
Volts AC: 120, 240
Primary Voltage: 120/240