
57 Watt PL-T 4100K CFL
Item #: 0680211
Cat #: PL-T 57W/841/A/4P 1CT/5X10BOX ALTO
UPC: 046677146337
$ 40.64 EA
Company wide:
3
in stock
Documents & Guides
Compact Fluorescent Lamp, 57W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-5), Lumens: 4300, CRI: 82, Color Temperature: 4100K, Rated Average Life: 16,000 Hrs. *Philips Part # 14633-2* 250W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 57W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-5), Lumens: 4300, CRI: 82, Color Temperature: 4100K, Rated Average Life: 16,000 Hrs. *Philips Part # 14633-2* 250W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677146337, PL-T 57W/841/A/4P 1CT/5X10BOX ALTO, PHIPLT57W8414PA
Specifications
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Lumens: | 4300 |
| Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
| Wattage: | 57 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (GX24q-5) |
| Color Temperature: | 4100 (Cool White) |
| Volts AC: | 120 |
| Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
| Light Technology: | Fluorescent |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 4300 |
| Wattage: | 57 |
| Base: | 4-Pin (GX24q-5) |