Transformer, NEMA DT-3, 30KVA, 240D - 208Y/120, 150c Rise, 3PH

Item #: 0680192

Cat #: V24M28T30EE

UPC: 786680031342

Company wide:
0 in stock
Documents & Guides
Transformer, NEMA DT-3, 30 KVA, 240D - 208Y/120 Volt AC, 150c Rise, 3-Phase

Overview

Transformer, NEMA DT-3, 30 KVA, 240D - 208Y/120 Volt AC, 150c Rise, 3-Phase
Also known as: 786680031342, V24M28T30EE, CUTV24M28T30EE

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 240 Delta
Volt Amps: 30kVA
Phase: 3
Secondary Voltage: 120
Volt Amps: 30kVA
Type: Dry Type Transformer
Primary Voltage: 240 Delta