Overlapping Cover, 4000 Series Raceway, Steel, Ivory, (1) Mini Adapter

Item #: 0680183

Cat #: G4047WM

UPC: 786776042054

$ 32.73 EA
Company wide:
0 in stock
Steel, 2-Gang, Overlapping Cover with (1) Duplex Installed & Activate Mini Adapter, 4000 Series. Size: 5-1/8" Length, 4-3/4" Width. Color: Gray.

Overview

Steel, 2-Gang, Overlapping Cover with (1) Duplex Installed & Activate Mini Adapter, 4000 Series. Size: 5-1/8" Length, 4-3/4" Width. Color: Gray.

Includes one Pass and Seymour 20A Duplex Receptacle with 12" wire leads installed on bracket. Includes mini adapter that accepts Pass and Seymour Activate inserts and Wiremold Open System communication modules.

Also known as: 786776042054, G4047WM, WMDG4047WM

Specifications

Length: 5 1/8 in
Color: Gray
Material: Steel
Length: 5 1/8 in
Material: Steel
Color: Gray