Mounting Brackets Mb And Mbs Series, Outer Diameter 1.45"–1.95"

Item #: 0680157

Cat #: MB-5

UPC: 054007082002

$ 173.00 EA
Company wide:
0 in stock
Documents & Guides
Outer Diameter 1.45"–1.95", Mounting Brackets Mb And Mbs Series, Material: Galvanized Steel, Stainless Steel

Overview

Outer Diameter 1.45"–1.95", Mounting Brackets Mb And Mbs Series, Material: Galvanized Steel, Stainless Steel

Single-Gang Nail-On Outlet Box, Volume 22.5 Cubic Inches, Length 3-7/8 Inches, Width 2-3/8 Inches, Depth 3-21/32 Inches, Color Brown, Material Phenolic, Mounting Means Recessed Angled Nails

Also known as: 054007082002, MB-5, MMMMB5

Specifications

Material: Steel
Material: Steel