Push Rivet Low Profile Cable Tie Mount, 0.196", Yellow

Item #: 0680145

Cat #: KIMS-H500-M4

UPC: 074983585113

$ 0.39 EA
Company wide:
0 in stock
Documents & Guides
Push Rivet Low Profile Cable Tie Mount, 0.196" (5.0 mm) Hole, Nylon 6.6, Yellow, Package of 1000

Overview

Push Rivet Low Profile Cable Tie Mount, 0.196" (5.0 mm) Hole, Nylon 6.6, Yellow, Package of 1000
Also known as: 074983585113, KIMS-H500-M4, PDTKIMSH500M4

Specifications

Mounting: Push Mount
Material: Nylon
Color: Yellow
Mounting: Push Mount
Color: Yellow
Material: Nylon