Cable Tie Mount, Knock-In Low Prof, Yell

Item #: 0680119

Cat #: KIMS-H500-C4

UPC: 074983585106

$ 0.62 EA
Company wide:
0 in stock
The push rivet applied low profile cable tie mount in yellow with 0.196" (5.0 mm) hole keeps bundle close to mounting surface and installs with an integral rivet for a strong, secure installation. It is for indoor use only made of Nylon 6.6 and comes in p

Overview

The push rivet applied low profile cable tie mount in yellow with 0.196" (5.0 mm) hole keeps bundle close to mounting surface and installs with an integral rivet for a strong, secure installation. It is for indoor use only made of Nylon 6.6 and comes in p
Also known as: 074983585106, KIMS-H500-C4, PDTKIMSH500C4

Specifications

Mounting: Push Mount
Material: Nylon
Color: Yellow
Mounting: Push Mount
Color: Yellow
Material: Nylon