THHN/THWN-2-YEL-19STR-CU-1000R

Item #: 0680102

Cat #: 2THHNCSTRYELX1000

UPC: 980100233266

Call for price
Company wide:
1,000 in stock
Documents & Guides
2THHN/THWN-2CSTRYELX1000

Overview

2THHN/THWN-2CSTRYELX1000

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100233266, 2THHNCSTRYELX1000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Color: Yellow
Package Type: Reel
Jacket: PVC
Gauge: 2 AWG
Conductors: 1
Stranding: Stranded