3" Trim Adjustable, Tuscan Bronze/Black

Item #: 0680090
Cat #: 3009TBZBB
UPC: 623961592249
$ 29.38 EA
Company wide:
1 in stock
Documents & Guides
3 Inch Trim Adjustable 35 Degree Gimbal Tuscan Bronze with Black Baffle

Overview

3 Inch Trim Adjustable 35 Degree Gimbal Tuscan Bronze with Black Baffle
Adjustable gimbal trim is designed for use with IC or Non-IC AIRTITE™ 3" Halo small aperture line and low voltage housings. This die-cast trim is available in multiple finishes to match interior decor. Adjustable gimbal trim uses MR16 low voltage or GU10 line voltage lamps ideal for accent and task lighting. Trim offers 35° tilt, and –15° reverse tilt and 360° orientation within housing.
Also known as: 623961592249, 3009TBZBB, HAL3009TBZBB

Specifications

Mounting: Recessed
Color: Tuscan Bronze
Mounting: Recessed
Color: Tuscan Bronze

Customer Reviews

No reviews for this product
(0)