1ATHHN/THWN-2CSTRORAX5000

Item #: 0680076

Cat #: 1ATHHNCSTRORAXMCR

UPC: 48243621576

Company wide:
0 in stock
Documents & Guides
1ATHHN/THWN-2CSTRORAX5000

Overview

1ATHHN/THWN-2CSTRORAX5000
Also known as: 48243621576, 1ATHHNCSTRORAXMCR

Specifications

Color: Orange
Jacket: PVC
Material: Copper
Length: Cut to Length
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Orange
Material: Copper
Gauge: 1/0 AWG
Conductors: 1
Jacket: PVC
Length: Cut to Length
Volts AC: 600
Stranding: Stranded