THHN/THWN-2-BRN-19STR-CU-1000R

Item #: 0680074

Cat #: 2THHNCSTRBROX1000

UPC: 980100233365

Company wide:
0 in stock
Documents & Guides
2THHN/THWN-2CSTRBROX1000

Overview

2THHN/THWN-2CSTRBROX1000

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100233365, 2THHNCSTRBROX1000

Specifications

Color: Brown
Length: 1000 ft
Jacket: PVC
Material: Copper
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Brown
Jacket: PVC
Gauge: 2 AWG
Conductors: 1
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded