1/0 AWG THHN/THWN-2 Stranded Copper, Brown

Item #: 0680073

Cat #: 1ATHHNCSTRBROMCR

UPC:

Company wide:
0 in stock
Documents & Guides
1/0 AWG THHN/THWN-2 Stranded Copper, Brown

Overview

1/0 AWG THHN/THWN-2 Stranded Copper, Brown
Also known as: 1ATHHNCSTRBROMCR

Specifications

Color: Brown
Jacket: PVC
Material: Copper
Length: Cut to Length
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Material: Copper
Gauge: 1/0 AWG
Conductors: 1
Jacket: PVC
Length: Cut to Length
Volts AC: 600
Stranding: Stranded