Cable Tie Mount, Knock-In Low Prof, Red

Item #: 0680036

Cat #: KIMS-H366-C2

UPC: 074983585069

$ 0.61 EA
Company wide:
0 in stock
Documents & Guides
The push rivet applied low profile cable tie mount in red with 0.144" (3.7 mm) hole keeps bundle close to mounting surface and installs with an integral rivet for a strong, secure installation. It is for indoor use only made of Nylon 6.6 and comes in pack

Overview

The push rivet applied low profile cable tie mount in red with 0.144" (3.7 mm) hole keeps bundle close to mounting surface and installs with an integral rivet for a strong, secure installation. It is for indoor use only made of Nylon 6.6 and comes in pack
Also known as: 074983585069, KIMS-H366-C2, PDTKIMSH366C2

Specifications

Mounting: Push Mount
Color: Red
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Red