Metal Halide Lamp, Energy Saving, BT28, 150W, Clear

Item #: 0680032

Cat #: M150SSUBT28

UPC: 046135647192

Company wide:
0 in stock
Metal Halide Lamp, Energy Saving, 150 Watt, 110 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 12000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M107/E, Standard Case Qty: 6 Sylvania Part # 64719

Overview

Metal Halide Lamp, Energy Saving, 150 Watt, 110 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 12000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M107/E, Standard Case Qty: 6 Sylvania Part # 64719
Also known as: 046135647192, M150SSUBT28, SYLM150SSUBT28

Specifications

Color: Clear
ANSI Code: M107/E
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Shape: BT28 (Blown Tubular)
Color Rendering Index (CRI): 65
Wattage: 150
Lumens: 12000
Volts AC: 110
Light Technology: HID
Color: Clear
Color Temperature: 4000 (Cool White)
Shape: BT28 (Blown Tubular)
Wattage: 150
Volts AC: 110
ANSI Code: M107/E
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Lumens: 12000
Light Technology: HID