T5 Undercabinet Light, 2 Light, 8W

Item #: 0680028
Cat #: Q116RSWLECB
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Quick Inch T5 Undercabinet Light, 2 Light, 120V, 8W, 24 in

Overview

Quick Inch T5 Undercabinet Light, 2 Light, 120V, 8W, 24 in
Also known as: Q116RSWLECB, ALKQ116RSWLECB

Specifications

Volts AC: 120
Length: 24 in
Color: White
Volts AC: 120
Color: White
Length: 24 in

Customer Reviews

No reviews for this product
(0)