Jumper Bar, Type: BJMI5

Item #: 0680010

Cat #: 0176 279.17

UPC: 662019962962

$ 3.76 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 3 Pole. 24 Amp. Type: BJMI5. Used with 1 mm² Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 3 Pole. 24 Amp. Type: BJMI5. Used with 1 mm² Blocks.
Also known as: 662019962962, 0176 279.17, ENT1SNA176279R1700

Specifications

Poles: 3
Amps: 24
Mounting: Screw
IP/NEMA Rating: IP20
Poles: 3
Mounting: Screw
Amps: 24
IP/NEMA Rating: IP20