Breaker, 20A, 3P, 240V, Type BAB, 10 kAlC

Item #: 0680008

Cat #: BAB3020HV

UPC: 786679842300

$ 1607.06 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Type BAB, Bolt-On, 3-Pole, 20 Amp, 240VAC, 10 kAIC, Thermal Magnetic, 50 Degree C Calibration

Overview

Breaker, Type BAB, Bolt-On, 3-Pole, 20 Amp, 240VAC, 10 kAIC, Thermal Magnetic, 50 Degree C Calibration
Also known as: 786679842300, BAB3020HV, CUTBAB3020HV

Specifications

Poles: 3
Amps: 20
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On