STRAIGHT BLD CONN 2P 3W 30A250V GG

Item #: 0679982

Cat #: D0633

UPC: 785007124149

$ 181.09 EA
Company wide:
0 in stock
Gator Grip Connector, 2 pole 3 wire, 30amp 250V Grounding, Yellow

Overview

Gator Grip Connector, 2 pole 3 wire, 30amp 250V Grounding, Yellow
Also known as: 785007124149, D0633, PASD0633

Specifications

Material: Nylon
Color: Yellow
Material: Nylon
Color: Yellow