0.500KVA 600-120/240

Item #: 0679960

Cat #: HS10F500B

UPC: 783472100606

$ 330.20 EA
Company wide:
0 in stock
Non-Ventilated Automation Transformer,0.50 kVA, Primary Amps: .833, Secondary Amps: 4.16/2.08, Primary Volts: 600, Volts Secondary: 120/240, Frequency: 60 HZ, Single Phase

Overview

Non-Ventilated Automation Transformer,0.50 kVA, Primary Amps: .833, Secondary Amps: 4.16/2.08, Primary Volts: 600, Volts Secondary: 120/240, Frequency: 60 HZ, Single Phase
Also known as: 783472100606, HS10F500B, SOLHS10F500B

Specifications

Phase: 1
Volt Amps: 500
Wattage: 0.500
Primary Voltage: 600
Amps: 0.833
Phase: 1
Wattage: 0.500
Amps: 0.833
Volt Amps: 500
Primary Voltage: 600